T-Slot, Blk, 7/16 in Axle, Hex, Nylon
- Mfr # 0932007-16S01
- Zoro # G7600224
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
For Axle Size
7/16 in
For Axle Shape
Hex
Overall Width
11/16 in
Color
Black
Application
Bulk Conveying
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0932007-16S01
- Zoro #
- G7600224
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Axle Size
- 7/16 in
- Overall Width
- 11/16 in
Details
- For Axle Shape
- Hex
- Color
- Black
- Application
- Bulk Conveying
- Item
- T-Slot
- For Use With
- 15 Series, 30 Series, 40 Series, 45 Series
- Bracket Performance
- Standard
- Conveyor Connection Type
- T-Nut
- Includes Mounting Fasteners
- No
- Mounting Bracket Type
- T-Slot
- Compatible Series
- 15 Series, 30 Series, 40 Series, 45 Series
- Product Type
- Roller Bracket
- Compatible Brand
- Universal
- Wire Color
- Black
Description
T-Slot, T-Slot, T-Nut Conveyor Connection Type, For Axle Size 7/16 in, For Axle Shape Hex, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.