This item is Discontinued.

No Product Image Available

Fat Seat Ballast Bag - 1,250Lbs - Gray (Discontinued)

  • Mfr # W710-GRAY
  • Zoro # G003079062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W710-GRAY
Zoro #
G003079062
UPC #
817177020836
Country of Origin
United States

Description

The FATSAC Fat Seat Sac is designed to add a massive amount of weight to direct drive boats that have a removable rear seat.

The FATSAC Fat Seat Sac is designed for inboard boats that have a removable rear seat. The Fat Seat is huge and it's strong enough to sit and walk on. It has two arms that extend forward on either side of the engine compartment to add even more weight to the stern of the boat.

Unlike the more versatile, but smaller Rear Seat Sac, the Fat Seat is designed for one location in direct drive boats, but it does deliver over 1,2500lbs. of wake shaping ballast. Remember that it's important to weight the boat evenly to maintain proper handling and to get the best wake, so you'll definitely need to add some ballast to the front of the boat if you're going to use the Fat Seat Sac.

Features:

  • 1,525 lbs
  • Body- 26" x 63" x 13" and Arms- 58" x 13" x 13"

In the Box:

  • Ballast Bag x 2
  • Six Valves/Caps (W731 x 4, W749 x 1 and W730 x 1)

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.