Fire Starter Sticks 25lb Box 2-Pack Indoor or Outdoor All Natural Pine Fire Starters
- Mfr # 50-2405-2
- Zoro # G422936878
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
Length
1 in
Color
Pine
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-2405-2
- Zoro #
- G422936878
- UPC #
- 196593997343
- Country of Origin
- Honduras
- Item
- Fire Starters
- Color
- Pine
Dimensions
- Width
- 8 in
- Length
- 1 in
- Height
- 0.5 in
Description
Start a roaring fire quickly on your next camping or hunting trip by taking along this Fatwood Pine Wood Fire Sticks 25lb Box 2-Pack by Pure Garden. Made of all-natural pine wood, these easy-to-light fire starter sticks are ideal for igniting a bonfire to roast some marshmallows or a wood-burning stove or fireplace to stay warm on chilly nights. The chemical-free grill starters light up even when damp or wet, making them reliable for cooking food indoors or outdoors. Since these resin kindling sticks won ftt rot or go bad, they have a long-lasting shelf life while in storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.