Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC44408DL 1/2" FIP X 1/2" OD Comp Angle Stop Valve

  • Mfr # CC44408DL

  • Zoro # G3065257


product price: $57.15
/ea

Key Features

Pipe Size
1/2"
Material
Brass
ADA Compliant
true
Item Height (Inch)
2
Item Width (Inch)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC44408DL
Zoro #
G3065257
UPC #
663370103759
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2"
Item Height (Inch)
2
Item Width (Inch)
2
Item Length (Inch)
2.75

Details

Item
Angle Stop Valve
Finish
Brushed Nickel
Material
Brass
ADA Compliant
true
Item Weight (lbs)
0.36
CEC Certified
false
Collection
Fauceture
Prop 65 Label
true
Share H&C Handle Item#
CCDVDLH8
Warranty
1
Low Lead Compliant
true
Theme
Modern
UPC/CUPC Certified
true
DOE Certified
false

Description

CC44408DL 1/2 In. FIP X 1/2 In. OD Comp Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.