This item is Discontinued.

Fauceture Commercial 25" X 22" Steel Console Sink Base W/ Glass Shelf, Black VSP2522B0

Commercial 25" X 22" Steel Console Sink Base W/ Glass Shelf, Black (Discontinued)

  • Mfr # VSP2522B0
  • Zoro # G3109559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSP2522B0
Zoro #
G3109559
UPC #
663370531606
Country of Origin
Taiwan, Province of China

Dimensions

Length
25
Height
30
Width
22
Item Width (Inch)
22
Item Length (Inch)
25
Item Height (Inch)
30

Details

Item
Console Sink
Color
Matte Black
Weight
30.65
ADA Compliant
false
Finish
Matte Black
Includes
Console Leg
Collection
Kingston Commercial
Material
Steel
Features
Fabricated from solid steel, Overall dimensions: (L)25" x (W)22" x (H)30", Includes tempered glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Installation Type
Freestanding
Warranty
1
Faucet Included
No
Prop 65 Label
false
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Item Weight (lbs)
30.65
UPC/CUPC Certified
false
Theme
Modern

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. Additionally, the included glass shelf adds functionality and aesthetic appeal. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.