Zoro Homepage

EVC15154 Corner Bathroom Sink, White

  • Mfr # EVC15154

  • Zoro # G202836664


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
15.45
Includes
Sink;Mounting Hardware
Finish
White
Features
Finest vitreous china with high chemical and thermal shock resistance, Overall size: (L)15-9/16" x (W)1-1/16" x (H)5-5/16", Pre-drilled single faucet hole, Unfinished back, Exposed plumbing from rear view, Faucet and drain not included, 1-3/4" diameter drain size, Can also be installed wall-mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVC15154
Zoro #
G202836664
UPC #
663370862489
Country of Origin
China

Dimensions

Width
15.75
Length
15.56
Height
5.31

Details

Color
White
Weight
15.45
Includes
Sink;Mounting Hardware
Finish
White
Features
Finest vitreous china with high chemical and thermal shock resistance, Overall size: (L)15-9/16" x (W)1-1/16" x (H)5-5/16", Pre-drilled single faucet hole, Unfinished back, Exposed plumbing from rear view, Faucet and drain not included, 1-3/4" diameter drain size, Can also be installed wall-mount
Material
Ceramic

Description

Vessel sinks will add exuberance to any bathroom with their unique ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.