Shop VIGO
See all product information
Create Account
Alhambra Gothic Gray Concreto Stone 15 in. L x 15 in. W x 5 in. H Square Vessel Bathroom Sink
- Mfr # VG04068
- Zoro # G122576015
product price:Â
$
209.90
/ea
Free Shipping & Returns
Key Features
Body Material
Concrete
Color
Gray
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04068
- Zoro #
- G122576015
- UPC #
- 849922072982
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Concrete
- Color
- Gray
Dimensions
- Overall Width
- 15 in
- Overall Height
- 5 in
- Bowl Depth
- 15 in
Description
The VIGO Alhambra Gothic vessel sink showcases a modern, minimalist design that elevates any bathroom space. This square-shaped sink, measuring 15-in. L x 15-in. W x 5-in. H, features a sleek gray finish that complements a wide range of decor styles. The sink's clean lines and understated elegance make it a versatile choice for contemporary, industrial, or transitional bathrooms. Crafted from durable ConcretoTM material, this vessel sink offers excellent scratch and stain resistance, ensuring long-lasting beauty and easy maintenance. The non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom. This sink's design allows for flexible installation on various countertop materials, adapting seamlessly to your existing bathroom layout or new renovation plans. The vessel style creates a striking visual focal point while providing ample space for daily use. Whether you're updating a master bath, or guest bathroom this VIGO sink combines functionality with a premium aesthetic that will impress for years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.