EVP1003 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Brass

  • Mfr # EVP1003

  • Zoro # G3086860


product price: $41.77
/ea

Key Features

Material
Brass
Includes
P-Trap Tube
Length
8.25
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVP1003
Zoro #
G3086860
UPC #
663370836725
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.25
Width
1.75
Height
1.75
Item Width (Inch)
1.75
Item Height (Inch)
1.75
Item Length (Inch)
8.25

Details

Material
Brass
Finish
Antique Brass
Includes
P-Trap Tube
Item
P-Traps
Features
Fabricated from solid brass for reliability, 8-1/4" overall height, 8" x 1-1/4" O.D. slip joint extension tube, 18 gauge, Compatible with lavatory drains, Corrosion-resistant finish, Designed for long-lasting durability
Color
Antique Brass
ADA Compliant
false
UPC/CUPC Certified
false
Collection
Century
DOE Certified
false
CEC Certified
false
Theme
Modern
Item Weight (lbs)
0.55
Low Lead Compliant
false
Prop 65 Label
true
Warranty
1
Share H&C Handle Item#
No Handle

Description

Available in a variety of popular finishes like antique brass and polished nickel, this 8-Inch X 1-1/4 Inch O.D Slip Joint Brass Extension Tube from Kingston's popular Century Collection offers you everything you would ever need in one product. Constructed from the highest quality of solid brass, Kingston's slip joint brass extention tub guarantees you peak performance and long-lasting use. Combining designer modern style with top-grade professional standards, this slip joint brass extention tube will bring functionality back into your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.