Zoro Homepage

French Vessel Sink, White

  • Mfr # EV5102

  • Zoro # G3747214


product price: $228.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Collection
French Petite
Finish
White
Item Width (Inch)
14.56
Accessories Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV5102
Zoro #
G3747214
UPC #
663370091483
Country of Origin
China

Dimensions

Item Width (Inch)
14.56
Item Height (Inch)
5.13
Item Length (Inch)
18.88

Details

Item
Vessel Sink
ADA Compliant
false
Collection
French Petite
Finish
White
Accessories Included
Yes
Theme
Modern
Installation Type
Vessel
Handing
Same Size Bowl
Item Weight (lbs)
29.77
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Faucet Included
No
Warranty
1
Overflow Hole Included
false
Drain Placement
Center
Prop 65 Label
false
Material
Ceramic
Faucet Holes
0
UPC/CUPC Certified
true
Number of Basins
Single Bowl

Description

Vessel sinks will add exuberance to any bathroom with their unqiue ability to match any color scheme and style to create a space that is uniquely you. Offering a more lavish aesthetic and creative appeal to your household bathroom, these sinks can be fabricated in a number of materials. This sink in particular boasts a beautiful white color and is made out of ceramic. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.