Shop VIGO
See all product information
Create Account
Giovanni Russet Brown Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07505
- Zoro # G522575793
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Red
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG07505
- Zoro #
- G522575793
- UPC #
- 813775010651
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Details
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Red
- Finish
- Gold and Brown Fusion
Description
VIGO Giovanni glass bathroom vessel sink transforms your bathroom with its rich russet tones and organic textures. The round basin features a textured interior that mimics aged copper, creating visual depth through warm browns and golden highlights. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. Made from solid tempered glass, this vessel sink combines beauty with strength. The smooth round shape pairs naturally with gold or bronze fixtures, while the rustic finish adds warmth to modern or traditional spaces. The spacious bowl design offers both style and function, enhanced by the smooth interior surface that makes daily upkeep simple. This VIGO sink stands out with its authentic copper-like appearance and refined rim detail, bringing a touch of artistry while maintaining practical functionality for everyday use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.