FSC1970APX Widespread Bathroom Faucet with Retail Pop-Up, Matte Black

  • Mfr # FSC1970APX

  • Zoro # G402837706


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
Width
5.19
Height
8
Finish
Matte Black
Weight
6.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC1970APX
Zoro #
G402837706
UPC #
663370636899
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.19
Height
8
Length
10

Details

Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-15/16" spout clearance, 5-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Matte Black
Weight
6.06
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.