FSC1970AX American Classic 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # FSC1970AX

  • Zoro # G3067035


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Width
5.19
Valve Type
Ceramic Disc Cartridge
Finish
Matte Black
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC1970AX
Zoro #
G3067035
UPC #
663370618543
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.19
Height
6
Length
11

Details

Valve Type
Ceramic Disc Cartridge
Finish
Matte Black
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction for durability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-15/16" spout clearance, 5-3/16" spout reach
Color
Matte Black
Material
Brass
Number of Handles
2
Weight
6.06

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with matching pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.