Shop FAUCETURE
See all product information
Create Account
FSC19733AL English Classic Widespread Bathroom Faucet, Antique Brass
- Mfr # FSC19733AL
- Zoro # G3076360
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Mounting Type
Deck Mount
Number of Handles
2
Height
6 in
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC19733AL
- Zoro #
- G3076360
- UPC #
- 663370530685
- Country of Origin
- Taiwan, Province of China
- Finish
- Antique Brass
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Color
- Antique Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Ceramic Disc Cartridge
- Features
- Weight
- 6.06 lb
Dimensions
- Height
- 6 in
- Length
- 8
- Width
- 5.19
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.