FSC8929DKL Kaiser Widespread Bathroom Faucet, Polished Nickel

  • Mfr # FSC8929DKL

  • Zoro # G3077587


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.39
Height
10.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8929DKL
Zoro #
G3077587
UPC #
663370549267
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.06
Length
10
Width
5.38

Details

Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Weight
6.39
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.