FSC8958EFL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # FSC8958EFL

  • Zoro # G3063754


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSC8958EFL
Zoro #
G3063754
UPC #
663370549922
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.38
Height
2.19
Length
7.63

Details

Features
Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Brushed Nickel
Weight
6.5

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.