FSC8965DL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # FSC8965DL

  • Zoro # G3062659


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Length
9
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
5.25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FSC8965DL
Zoro #
G3062659
UPC #
663370493164
Country of Origin
Taiwan, Province of China

Dimensions

Length
9
Width
5.25
Height
2

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-1/16" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Assembly, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
6.05

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.