Shop FAUCETURE
See all product information
Create Account
FSC8958ZX 8" Widespread Bathroom Faucet, Brushed Nickel
- Mfr # FSC8958ZX
- Zoro # G3056027
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Number of Handles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSC8958ZX
- Zoro #
- G3056027
- UPC #
- 663370550058
- Country of Origin
- Taiwan, Province of China
- Mounting Type
- Deck Mount
- Material
- Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Brushed Nickel
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Color
- Brushed Nickel
- Features
- Weight
- 6.5
Dimensions
- Length
- 7.63
- Width
- 5.38
- Height
- 2.19
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.