GLTS49225 49" X 22" Sgl Bowl Bathroom Wash Basin, 3H, 18 Gauge, Brushed

  • Mfr # GLTS49225

  • Zoro # G3106838


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed
Weight
27.56
Includes
Sink
ADA Compliant
false
Finish
Brushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLTS49225
Zoro #
G3106838
UPC #
663370500930
Country of Origin
China

Dimensions

Length
49
Height
4.94
Width
22
Item Length (Inch)
49
Item Width (Inch)
22
Item Height (Inch)
4.94

Details

Item
Console Sink
Color
Brushed
Weight
27.56
Includes
Sink
ADA Compliant
false
Finish
Brushed
Gauge
18
Collection
Kingston Commercial
Features
Fabricated from 34 grade stainless steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: (L)49" x (W)22" x (H)4-15/16", Internal bowl size: (L)37-4/8" x (W)14-1/16" x (D)4-13/16", 18 gauge stainless steel, Rear drain placement, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel
Faucet Mount
Widespread
Drain / Strainer Included
No
Item Weight (lbs)
27.56
Overflow Hole Included
false
Theme
Modern
Faucet Holes
3
Drain Placement
No Data
Handing
Same Size Bowl
Warranty
1
Faucet Centers
8
Accessories Included
No Data
Prop 65 Label
false
Installation Type
Above Counter
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Faucet Included
No
Overflow Location
No Data

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. Pair these tops with vanity sink bases from the Kingston Commercial Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.