KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble

  • Mfr # KVPB3022M38

  • Zoro # G3098149


product price:  $480.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Length
30
Width
22
Height
12.25
Finish
Carrara Marble
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVPB3022M38
Zoro #
G3098149
UPC #
663370350344
Country of Origin
China

Dimensions

Length
30
Width
22
Height
12.25
Item Length (Inch)
30
Item Height (Inch)
12.25
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22

Details

Finish
Carrara Marble
Material
Marble
Weight
66.15
Color
Carrara Marble
Features
Carrara Marble vanity top with backsplash, Fits directly on most standard 30" vanity cabinet, Top dimensions: (L)30" x (W)22" x (H)5-9/16", Bowl dimensions: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Backsplash dimensions: (L)30" x (H)4" x (T)3/4", Pre-drilled 3-hole for widespread faucet design, Pedestal legs available to match, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Includes
Sink Top
ADA Compliant
true
Overflow Location
Front
Warranty
1
Share H&C Handle Item#
No Handle
Overflow Hole Included
true
Faucet Included
No
Drain / Strainer Included
No
Installation Type
Console
Item
Vanity Sink Top
Faucet Centers
8
Number of Basins
Single Bowl
Item Weight (lbs)
66.15
Faucet Holes
3
Faucet Mount
Widespread
Drain Placement
Rear
Collection
Templeton
Prop 65 Label
false
Theme
Traditional
UPC/CUPC Certified
false
Accessories Included
No Data
Handing
Same Size Bowl

Description

Built from a stunning carrara marble for long-lasting durability, the Templeton 30-Inch X 22-Inch Marble Vanity Top with Undermount Sink offers elegant and transitional stylings. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Available in differing lengths, this console top in particular features dimensions of 30 inch (L) x 22 inch (W) x 12-1/4 inch (H). Pair this top with console legs, available in a variety of finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.