Shop HOMEROOTS
See all product information
Create Account
24" Oak Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 478204
Zoro # G322909163
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6
Body Material
Manufactured Wood
Height (In.)
24.6
Depth (In.)
5/1/2002
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478204
- Zoro #
- G322909163
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 23.6
- Height (In.)
- 24.6
- Depth (In.)
- 5/1/2002
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Features
- Soft Close Door Hinges
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
Description
The 24-inch oak wood floating single door bathroom vanity and medicine cabinet with mirror seamlessly combines modern aesthetics with functional design. Crafted from durable manufactured wood, this vanity features a stunning oak finish that brings warmth to any bathroom. It includes a mirrored medicine cabinet that enhances your space while offering practical storage solutions. Equipped with soft close door hinges, the design ensures a quiet and smooth experience every time you access your essentials. The wall-mounted installation type saves valuable floor space, making it ideal for smaller bathrooms. Additionally, the integrated handles and drawer pulls add a touch of style and convenience to your daily routine. Elevate your bathroom's look with this elegant and functional addition. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.