Zoro Homepage

KVPB30M80ST Dreyfuss 30" Console Sink Set, Marble White/Matte Black

  • Mfr # KVPB30M80ST

  • Zoro # G3093845


product price: $1,302.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Marble White/Matte Black
Weight
76.75
Includes
Sink Basin;Console Legs
ADA Compliant
false
Collection
Dreyfuss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB30M80ST
Zoro #
G3093845
UPC #
663370773587
Country of Origin
China

Dimensions

Width
22
Length
30
Height
38.19
Item Length (Inch)
30
Item Height (Inch)
38.19
Depth to Overflow (Inch)
4.13
Item Width (Inch)
22

Details

Item
Console Sink
Color
Marble White/Matte Black
Weight
76.75
Includes
Sink Basin;Console Legs
Finish
Marble White/Matte Black
ADA Compliant
false
Collection
Dreyfuss
Features
Base is constructed of stainless steel tubing and brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)38-3/16", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Material
Marble;Stainless Steel;Brass
Number of Basins
Single Bowl
Faucet Included
No
Prop 65 Label
true
Warranty
1
Installation Type
Console
Share H&C Handle Item#
No Handle
Item Weight (lbs)
76.75
Drain Placement
Rear
Faucet Centers
8
Overflow Location
Front
Faucet Mount
Widespread
Faucet Holes
3
Theme
Traditional
UPC/CUPC Certified
false
Drain / Strainer Included
No
Handing
Single Bowl

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.