Zoro Homepage

KVPB30M81ST Dreyfuss 30" Console Sink Set, Marble White/Polished Chrome

  • Mfr # KVPB30M81ST

  • Zoro # G3094910


product price: $1,122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Marble White/Polished Chrome
Weight
76.75
Includes
Sink Basin;Console Legs
Collection
Dreyfuss
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB30M81ST
Zoro #
G3094910
UPC #
663370773594
Country of Origin
China

Dimensions

Height
38.19
Length
30
Width
22
Item Height (Inch)
38.19
Item Length (Inch)
30
Item Width (Inch)
22
Depth to Overflow (Inch)
4.13

Details

Item
Console Sink
Color
Marble White/Polished Chrome
Weight
76.75
Finish
Marble White/Polished Chrome
Includes
Sink Basin;Console Legs
Collection
Dreyfuss
ADA Compliant
false
Material
Marble;Stainless Steel;Brass
Features
Base is constructed of stainless steel tubing and brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)3" x (W)22" x (H)38-3/16", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Number of Basins
Single Bowl
Faucet Mount
Widespread
Warranty
1
Installation Type
Console
UPC/CUPC Certified
false
Theme
Traditional
Item Weight (lbs)
76.75
Drain Placement
Rear
Faucet Holes
3
Prop 65 Label
true
Faucet Included
No
Drain / Strainer Included
No
Handing
Single Bowl
Faucet Centers
8
Overflow Location
Front
Share H&C Handle Item#
No Handle

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.