Zoro Homepage

KVPB36M86ST Dreyfuss 36" Console Sink Set, Marble White/Polished Nickel

  • Mfr # KVPB36M86ST

  • Zoro # G3108125


product price: $1,465.99
/ea
Free Shipping & Returns

Key Features

Color
Marble White/Polished Nickel
Weight
90.15
ADA Compliant
false
Includes
Sink Basin;Console Legs
Collection
Dreyfuss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVPB36M86ST
Zoro #
G3108125
UPC #
663370775185
Country of Origin
China

Dimensions

Length
36
Width
22
Height
38.19
Item Width (Inch)
22
Item Height (Inch)
38.19
Depth to Overflow (Inch)
4.13
Item Length (Inch)
36

Details

Item
Console Sink
Color
Marble White/Polished Nickel
Weight
90.15
ADA Compliant
false
Includes
Sink Basin;Console Legs
Finish
Marble White/Polished Nickel
Collection
Dreyfuss
Material
Marble;Stainless Steel;Brass
Features
Base is constructed of stainless steel tubing and brass joint fittings, Includes Italian Carrara Marble vanity top with backsplash, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)36" x (W)22" x (H)38-3/16", Bowl size: (L)14-3/4" x (W)11-13/16" x (D)6-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability, Granite surface polished (uncoated) for refined finish and stain resistance
Item Weight (lbs)
90.15
Faucet Holes
3
Overflow Location
Front
Theme
Traditional
Handing
Single Bowl
Faucet Centers
8
Faucet Mount
Widespread
Installation Type
Console
Number of Basins
Single Bowl
Warranty
1
Faucet Included
No
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Prop 65 Label
true
Drain / Strainer Included
No
Drain Placement
Rear

Description

With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.