KVSP2522A1 25" Stainless Steel Sink W/ Steel Console Sink Base, Chrome

  • Mfr # KVSP2522A1

  • Zoro # G3087840


product price:  $805.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed/Polished Chrome
Weight
43.66
Collection
Kingston Commercial
ADA Compliant
false
Includes
Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVSP2522A1
Zoro #
G3087840
UPC #
663370576553
Country of Origin
China

Dimensions

Length
25
Width
22
Height
35.38
Item Height (Inch)
35.38
Item Width (Inch)
22
Item Length (Inch)
25

Details

Item
Console Sink
Color
Brushed/Polished Chrome
Weight
43.66
Collection
Kingston Commercial
Finish
Brushed/Polished Chrome
ADA Compliant
false
Includes
Sink
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Item Weight (lbs)
43.66
Faucet Included
No
Faucet Holes
3
Theme
Modern
Faucet Mount
Widespread
Drain / Strainer Included
No
Installation Type
Freestanding
Faucet Centers
8
Share H&C Handle Item#
No Handle
Warranty
1
Number of Basins
Single Bowl
UPC/CUPC Certified
false
Handing
Same Size Bowl
Overflow Hole Included
false
Prop 65 Label
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.