KVSP2522A2 25" Stainless Steel Sink W/ Steel Console Sink Base, / Brass

  • Mfr # KVSP2522A2

  • Zoro # G3086328


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed/Polished Brass
Weight
43.66
Collection
Kingston Commercial
Includes
Sink
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVSP2522A2
Zoro #
G3086328
UPC #
663370576560
Country of Origin
China

Dimensions

Height
35.38
Width
22
Length
25
Item Length (Inch)
25
Item Height (Inch)
35.38
Item Width (Inch)
22

Details

Item
Console Sink
Color
Brushed/Polished Brass
Weight
43.66
Collection
Kingston Commercial
Includes
Sink
Finish
Brushed/Polished Brass
ADA Compliant
false
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Theme
Modern
Share H&C Handle Item#
No Handle
Prop 65 Label
false
Faucet Centers
8
Warranty
1
Faucet Included
No
Item Weight (lbs)
43.66
UPC/CUPC Certified
false
Faucet Mount
Widespread
Faucet Holes
3
Drain / Strainer Included
No
Handing
Same Size Bowl
Number of Basins
Single Bowl
Installation Type
Freestanding
Overflow Hole Included
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.