KVSP2522A6 25" Stainless Steel Sink W/ Steel Console Sink Base, Nickel

  • Mfr # KVSP2522A6

  • Zoro # G3089679


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed/Polished Nickel
Weight
43.66
ADA Compliant
false
Collection
Kingston Commercial
Includes
Sink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KVSP2522A6
Zoro #
G3089679
UPC #
663370576584
Country of Origin
China

Dimensions

Height
35.38
Width
22
Length
25
Item Width (Inch)
22
Item Length (Inch)
25
Item Height (Inch)
35.38

Details

Item
Console Sink
Color
Brushed/Polished Nickel
Weight
43.66
ADA Compliant
false
Finish
Brushed/Polished Nickel
Collection
Kingston Commercial
Includes
Sink
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 25"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 15-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Material
Stainless Steel;Steel
Item Weight (lbs)
43.66
Overflow Hole Included
false
Handing
Same Size Bowl
Number of Basins
Single Bowl
Faucet Mount
Widespread
Faucet Included
No
Drain / Strainer Included
No
UPC/CUPC Certified
false
Warranty
1
Installation Type
Freestanding
Share H&C Handle Item#
No Handle
Prop 65 Label
false
Faucet Centers
8
Theme
Modern
Faucet Holes
3

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 25" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.