KVSP3122A2 31" Stainless Steel Sink W/ Steel Console Sink Base, / Brass

  • Mfr # KVSP3122A2

  • Zoro # G3091666


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed/Polished Brass
Weight
49.83
ADA Compliant
false
Includes
Sink
Collection
Kingston Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVSP3122A2
Zoro #
G3091666
UPC #
663370576683
Country of Origin
China

Dimensions

Width
22
Length
31
Height
35.38
Item Width (Inch)
22
Item Length (Inch)
31
Item Height (Inch)
35.38

Details

Item
Console Sink
Color
Brushed/Polished Brass
Weight
49.83
ADA Compliant
false
Finish
Brushed/Polished Brass
Includes
Sink
Collection
Kingston Commercial
Material
Stainless Steel;Steel
Features
Solid stainless steel construction sink top, Base is fabricated from steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: 31"(L) X 22"(W) X 35-3/8"(H), Bowl dimensions: 21-1/16"(L) X 14-1/16"(W), Water supply kit and drain sold separately, Designed for long-lasting durability
Handing
Same Size Bowl
Faucet Centers
8
UPC/CUPC Certified
false
Faucet Holes
3
Warranty
1
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Overflow Hole Included
false
Theme
Modern
Drain / Strainer Included
No
Prop 65 Label
false
Faucet Mount
Widespread
Installation Type
Freestanding
Faucet Included
No
Item Weight (lbs)
49.83

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 31" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.