Shop FAUCETURE
See all product information
Create Account
KVSP3122A6 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel
- Mfr # KVSP3122A6
- Zoro # G3105666
product price:Â
$
1,036.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed/Polished Nickel
Weight
49.83
ADA Compliant
false
Includes
Sink
Finish
Brushed/Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KVSP3122A6
- Zoro #
- G3105666
- UPC #
- 663370576706
- Country of Origin
- China
- Item
- Console Sink
- Color
- Brushed/Polished Nickel
- Weight
- 49.83
- ADA Compliant
- false
- Includes
- Sink
- Finish
- Brushed/Polished Nickel
- Collection
- Kingston Commercial
- Features
- Material
- Stainless Steel;Steel
- UPC/CUPC Certified
- false
- Faucet Mount
- Widespread
- Item Weight (lbs)
- 49.83
- Overflow Hole Included
- false
- Faucet Centers
- 8
- Handing
- Same Size Bowl
- Prop 65 Label
- false
- Number of Basins
- Single Bowl
- Theme
- Modern
- Drain / Strainer Included
- No
- Faucet Included
- No
- Warranty
- 1
- Faucet Holes
- 3
- Installation Type
- Freestanding
- Share H&C Handle Item#
- No Handle
Dimensions
- Length
- 31
- Height
- 35.38
- Width
- 22
- Item Length (Inch)
- 31
- Item Height (Inch)
- 35.38
- Item Width (Inch)
- 22
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 31" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.