Zoro Homepage

LS8211DKL Kaiser Single-Handle Bathroom Faucet Drain, Polished Chrome

  • Mfr # LS8211DKL

  • Zoro # G3064759


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
1
Weight
4.37
Length
11.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8211DKL
Zoro #
G3064759
UPC #
663370547225
Country of Origin
China

Dimensions

Length
11.63
Height
2.06
Width
5.88

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
1
Weight
4.37
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 7-13/16" Spout Clearance, 4-15/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Kaiser single-handle high-arc bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.