Zoro Homepage

LS8228NYL New York Single-Handle Bathroom Faucet W/ Push Pop-Up, Nickel

  • Mfr # LS8228NYL

  • Zoro # G3055729


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
3.77
Width
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8228NYL
Zoro #
G3055729
UPC #
663370547041
Country of Origin
China

Dimensions

Width
2.13
Length
4.88
Height
6

Details

Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
3.77
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean

Description

Sleek luxury is offered at its finest with this faucet's particular styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The New York single-handle bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Introduce this faucet inspired by towering, slender structures into your home for a bathroom meant for the contemporaneous connoisseur. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.