Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LS8450DL Two-Handle Bathroom Faucet with Push Pop-Up, Matte Black

  • Mfr # LS8450DL

  • Zoro # G402835412


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
4.12
Width
5.13
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS8450DL
Zoro #
G402835412
UPC #
663370740671
Country of Origin
China

Dimensions

Width
5.13
Height
12.38
Length
5.88

Details

Mounting Type
Deck Mount
Finish
Matte Black
Number of Handles
2
Weight
4.12
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 9" spout clearance, 5-1/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge

Description

This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord two-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.