
VAH242030MB 24-Inch x 20-3/8-Inch x 30-Inch Acrylic Console Sink Legs, Matte Black
Mfr # VAH242030MB
Zoro # G002836321
product price:Â $824.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Weight
18.96
Includes
Washstand Leg
Finish
Matte Black
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VAH242030MB
Zoro #
G002836321
UPC #
663370518768
Country of Origin
Taiwan, Province of China
Dimensions
Length
24
Width
20.38
Height
30
Details
Color
Matte Black
Weight
18.96
Includes
Washstand Leg
Finish
Matte Black
Features
Made of solid acrylic with brass joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)3", 1-1/2" (38mm) OD acrylic tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included
Material
Acrylic
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Templeton 24 inch console sink legs is constructed out of acrylic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.