VAH242030SN 24-Inch x 20-3/8-Inch x 30-Inch Acrylic Console Sink Legs, Brushed Nickel

  • Mfr # VAH242030SN

  • Zoro # G102836672


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Brushed Nickel
Weight
18.96
Includes
Washstand Leg
Height
30
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VAH242030SN
Zoro #
G102836672
UPC #
663370471292
Country of Origin
Taiwan, Province of China

Dimensions

Height
30
Length
24
Width
20.38

Details

Mounting Type
Floor Standing
Color
Brushed Nickel
Weight
18.96
Includes
Washstand Leg
Finish
Brushed Nickel
Material
Acrylic
Features
Made of solid acrylic with brass joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)3", 1-1/2" (38mm) OD acrylic tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Templeton 24 inch console sink legs is constructed out of acrylic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.