VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel

  • Mfr # VPB1366ST

  • Zoro # G3086958


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
White/Polished Nickel
Weight
72.39
Includes
Sink; Basin pedestal; Legs
Finish
White/Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB1366ST
Zoro #
G3086958
UPC #
663370475290
Country of Origin
Taiwan, Province of China

Dimensions

Height
33.88
Width
19.13
Length
35.81
Item Width (Inch)
19.13
Item Height (Inch)
33.88
Item Length (Inch)
35.81
Depth to Overflow (Inch)
4.13

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
White/Polished Nickel
Weight
72.39
Includes
Sink; Basin pedestal; Legs
Finish
White/Polished Nickel
ADA Compliant
false
Collection
Imperial
Material
Ceramic;Stainless Steel
Features
Fabricated from solid ceramic and stainless steel, Pre-drilled 3-hole for 8" widespread faucet design, Overall dimensions: (L)35-13/16" x (W)19-1/8" x (H)33-7/8", Bowl dimensions: (L)18-3/4" x (W)12-5/8" x (D)5-7/8", Generous deck space, Standard 1-3/4" drain hole, Designed for long-lasting durability
Warranty
1
Installation Type
Console
Handing
Same Size Bowl
Drain Placement
Rear
Faucet Centers
8
Overflow Hole Included
true
Accessories Included
Yes
Item Weight (lbs)
72.39
UPC/CUPC Certified
false
Faucet Holes
3
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Overflow Location
Front
Drain / Strainer Included
No
Prop 65 Label
true
Faucet Included
No
Theme
Transitional
Faucet Mount
Widespread

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.