Zoro Homepage

VPB13687 Stainless Steel Console Sink Legs, Brushed Brass

  • Mfr # VPB13687

  • Zoro # G3084569


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Brushed Brass
Weight
10.66
Collection
Fauceture
Includes
Sink; Basin pedestal; Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB13687
Zoro #
G3084569
UPC #
663370475283
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.5
Width
14.75
Length
28.5
Item Width (Inch)
14.75
Item Height (Inch)
30.5
Item Length (Inch)
28.5

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Brushed Brass
Weight
10.66
Collection
Fauceture
Includes
Sink; Basin pedestal; Legs
Gauge
18
ADA Compliant
false
Finish
Brushed Brass
Material
Stainless Steel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28-1/2" x (W)14-3/4" x (H)3-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, 18 gauge stainless steel, Easy-to-clean
Prop 65 Label
true
UPC/CUPC Certified
false
Drain / Strainer Included
No
Theme
Traditional
Item Weight (lbs)
10.66
Faucet Included
No
Installation Type
Wall Mount
Warranty
1
Overflow Hole Included
false
Share H&C Handle Item#
No Handle
Accessories Included
false

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Kingston Brass Fauceture stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.