Zoro Homepage

VPB1378B Templeton 37" x 22" Ceramic Console Sink Basin, White

  • Mfr # VPB1378B

  • Zoro # G3080910


product price: $358.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
White
Weight
62
Collection
Imperial
Finish
White
Includes
Sink; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1378B
Zoro #
G3080910
UPC #
663370618499
Country of Origin
China

Dimensions

Length
37.38
Height
8.88
Width
21.69
Depth to Overflow (Inch)
4.69
Item Height (Inch)
8.88
Item Length (Inch)
37.38
Item Width (Inch)
21.69

Description

Kingston Brass' Templeton Collection is the perfect embodiment of the traditional portrait and contemporary technology with its extensive line of vanity consoles and bathroom fixtures. This console top in particular features overall dimensions of (L)37-3/8" x (W)21-5/8" x (H)8-7/8" with pre-drilled 3-hole for faucet installation. Built from a stunning ceramic for long-lasting durability, the Templeton ceramic console sink basin offers elegant and transitional stylings. Also for your convenience, an oval ceramic undermount sink is attached to the ceramic countertop. Its pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Pair this console top with console legs, available in a variety of finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.