VPB14881 Imperial Stainless Steel Console Legs for VPB1488B, Chrome

  • Mfr # VPB14881

  • Zoro # G3081419


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Weight
12.13
Gauge
No
ADA Compliant
false
Includes
Stainless Steel Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB14881
Zoro #
G3081419
UPC #
663370599750
Country of Origin
Taiwan, Province of China

Dimensions

Length
41
Height
30.5
Width
16
Item Width (Inch)
16
Item Length (Inch)
41
Item Height (Inch)
30.5

Details

Item
Console Sink
Color
Polished Chrome
Weight
12.13
Gauge
No
ADA Compliant
false
Finish
Polished Chrome
Includes
Stainless Steel Leg
Collection
Imperial
Material
Stainless Steel
Features
Console sink legs made from heavy duty stainless steel tubing, Available in various finishes, Overall height: 3-1/2", Corrosion-resistant finish, Designed for long-lasting durability
Theme
Traditional
Share H&C Handle Item#
No Handle
Drain / Strainer Included
No
Overflow Hole Included
false
UPC/CUPC Certified
false
Prop 65 Label
true
Installation Type
Wall Mount
Item Weight (lbs)
12.13
Faucet Included
No
Drain Placement
No
Overflow Location
No
Warranty
1
Accessories Included
Yes

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Stainless Steel Console Legs for VPB1488B is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.