Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB14885 Imperial Stainless Steel Console Legs for VPB1488B, Bronze

  • Mfr # VPB14885

  • Zoro # G3086109


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Weight
12.13
Gauge
No
Includes
Stainless Steel Leg
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB14885
Zoro #
G3086109
UPC #
663370599774
Country of Origin
Taiwan, Province of China

Dimensions

Length
41
Height
30.5
Width
16
Item Length (Inch)
41
Item Height (Inch)
30.5
Item Width (Inch)
16

Details

Item
Console Sink
Color
Oil Rubbed Bronze
Weight
12.13
Gauge
No
Includes
Stainless Steel Leg
ADA Compliant
false
Collection
Imperial
Finish
Oil Rubbed Bronze
Features
Console sink legs made from heavy duty stainless steel tubing, Available in various finishes, Overall height: 3-1/2", Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel
Overflow Hole Included
false
Theme
Traditional
Item Weight (lbs)
12.13
UPC/CUPC Certified
false
Drain / Strainer Included
No
Accessories Included
Yes
Faucet Included
No
Overflow Location
No
Prop 65 Label
true
Share H&C Handle Item#
No Handle
Warranty
1
Installation Type
Wall Mount
Drain Placement
No

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Stainless Steel Console Legs for VPB1488B is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.