VPB2818336 Dreyfuss Stainless Steel Console Sink Leg, Polished Nickel

  • Mfr # VPB2818336

  • Zoro # G3086215


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Weight
12.9
Collection
Dreyfuss
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB2818336
Zoro #
G3086215
UPC #
663370774782
Country of Origin
Taiwan, Province of China

Dimensions

Length
28
Height
33.44
Width
18.94
Item Height (Inch)
33.44
Item Width (Inch)
18.94
Item Length (Inch)
28

Details

Item
Console Sink
Color
Polished Nickel
Weight
12.9
Collection
Dreyfuss
Finish
Polished Nickel
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33-7/16", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel;Brass
Warranty
1
Theme
Traditional
Installation Type
Wall Mount
Share H&C Handle Item#
No Handle
Item Weight (lbs)
12.9
Number of Basins
0
Drain / Strainer Included
No
Prop 65 Label
true
Faucet Included
No
UPC/CUPC Certified
false

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Dreyfuss stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.