Zoro Homepage

VPB33280 Edwardian Brass Console Sink Legs, Matte Black

  • Mfr # VPB33280

  • Zoro # G3082645


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
14.33
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33280
Zoro #
G3082645
UPC #
663370774713
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.94
Length
28
Height
33
Item Height (Inch)
33
Item Length (Inch)
28
Item Width (Inch)
18.94

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.