VSP2522A2 Commercial 25" X 22" Steel Console Sink Base, Polished Brass

  • Mfr # VSP2522A2

  • Zoro # G3082706


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Weight
27.56
Includes
Console Leg
Collection
Kingston Commercial
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP2522A2
Zoro #
G3082706
UPC #
663370545566
Country of Origin
Taiwan, Province of China

Dimensions

Height
30
Length
25
Width
22
Item Length (Inch)
25
Item Height (Inch)
30
Item Width (Inch)
22

Details

Item
Console Sink
Color
Polished Brass
Weight
27.56
Includes
Console Leg
Collection
Kingston Commercial
ADA Compliant
false
Finish
Polished Brass
Material
Steel
Features
Fabricated from solid steel, Overall dimensions: (L)25" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Share H&C Handle Item#
No Handle
Theme
Modern
Warranty
1
Faucet Included
No
Overflow Location
No
Prop 65 Label
false
Item Weight (lbs)
27.56
Installation Type
Freestanding
Accessories Included
No
Overflow Hole Included
false
Drain / Strainer Included
No
UPC/CUPC Certified
false

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.