
VSP2522A6 Kingston Commercial 25" X 22" Steel Console Sink Base, Nickel
Mfr # VSP2522A6
Zoro # G3081699
product price:Â $358.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Weight
27.56
Includes
Console Leg
ADA Compliant
false
Collection
Kingston Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VSP2522A6
Zoro #
G3081699
UPC #
663370545573
Country of Origin
Taiwan, Province of China
Dimensions
Length
25
Height
30
Width
22
Item Width (Inch)
22
Item Height (Inch)
30
Item Length (Inch)
25
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.