This item is Discontinued.

Fauceture VSP3722A0 Kingston Commercial 37" x 22" Console Sink Base, Matte Black VSP3722A0

VSP3722A0 Kingston Commercial 37" x 22" Console Sink Base, Matte Black (Discontinued)

  • Mfr # VSP3722A0
  • Zoro # G3086206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSP3722A0
Zoro #
G3086206
UPC #
663370531521
Country of Origin
Taiwan, Province of China

Dimensions

Length
37
Width
22
Height
30
Item Width (Inch)
22
Item Length (Inch)
37
Item Height (Inch)
30

Details

Item
Console Sink
Color
Matte Black
Weight
34.18
Collection
Kingston Commercial
Finish
Matte Black
Includes
Console Leg
ADA Compliant
false
Features
Fabricated from solid steel, Overall dimensions: (L)37" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Steel
Item Weight (lbs)
34.18
Faucet Included
No
Theme
Modern
Warranty
1
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Prop 65 Label
false
UPC/CUPC Certified
false
Installation Type
Freestanding

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.