
CAMPSITE ACCESSORIES RV
Mfr # 49569
Zoro # G014775632
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Can Capacity
Holds 12 Cans
Overall Depth
26 in
Cooler Capacity
31.7 Quart
Width
18 in
Shape
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49569
Zoro #
G014775632
UPC #
88805495696
Country of Origin
China
Dimensions
Overall Depth
26 in
Width
18 in
Details
Can Capacity
Holds 12 Cans
Cooler Capacity
31.7 Quart
Shape
Soft
Description
26 Inch Depth x 18 Inch Width, Soft, Faulkner Logo
- •Soft Sided Cooler Folds Up And Sets Up Quickly And Easily
- •30 Liter Capacity Allows You To Store And Chill Your Favorite Drinks
- •Large Zipper Top Allows Simple Loading With Flip Up Velcro Opening For Easy Access To Beverages Inside
- •Removable, Washable Liner For Simple Cleaning
- •Features Carrying Bag For Efficient Portability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.