NCAA West Virginia Mountaineers Turismo Backpack Cooler with Water Bottle CarrierBlack
- Mfr # 641-00-175-834-0
- Zoro # G516455452
Key Features
Specifications
Product Information
- MFR #
- 641-00-175-834-0
- Zoro #
- G516455452
- UPC #
- 99967231121
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Width
- 9 in
- Length
- 16 in
Details
- Item
- NCAA West Virginia Mountaineers Turismo Backpack Cooler with Water Bottle Carrier - Soft Cooler Backpack - Travel Cooler Bag, (Black)
- Color
- Black
- Type
- Coolers
- Team Mascot
- Mountaineers
- Team
- West Virginia Mountaineers
Description
Explore the world with the Turismo Backpack Cooler with Water Bottle Carrier, our original travel bag made from durable polyester canvas and sporting more pockets than you can shake a hiking stick at! Our cooler bag features two large insulated interior compartments to keep your food and drink warm or cool - ideal for a picnic lunch on the go. In addition, a multi-use mesh pocket, a zippered pocket hidden under the exterior flap, and a large carabiner utility clip give you unlimited options for stowing your hiking and beach gear. Non-slip, padded backpack straps and a padded handle grip will keep you trekking and toting in comfort, while the detachable water bottle duffel with adjustable shoulder strap helps keep you happily hydrated.
- Durable 600D polyester construction
- Features numerous interior and exterior pockets specially designed to hold the items you're most likely to carry
- Non-slip, extra-comfort backpack straps
- Two large insulated interior compartments
- Multi-use mesh pocket with reinforced base and drawstring closure
- A large utility clip
- A zippered pocket hidden under the exterior flap as extra security for your most valuable items
- A padded handle grip
- A detachable water duffel featuring an adjustable shoulder strap
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.