This item is Discontinued.

Faulkner FURNITURE-EXTERIOR RV 48872

FURNITURE-EXTERIOR RV (Discontinued)

  • Mfr # 48872
  • Zoro # G214775739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48872
Zoro #
G214775739
UPC #
88805488728
Country of Origin
China

Dimensions

Height
35-1/2 in
Width
23-1/2 in

Details

Type
Director
Weight Capacity
300 Pound
Headrest
Without Headrest
With Cup Holder
Yes

Description

Director Chair, 31.89 Inch Height x 23.62 Inch Width x 20.87 Inch Depth When Open/ 31.89 Inch Height x 6.7 Inch Width x 20.87 Inch Depth When Folded, 300 Pound Weight Capacity, Blue, Aluminum Frame With Polyester Mesh Fabric, Without Headrest, With Padded Armrest/ Cup Holder/ Folding Tray/ Pocket Pouch


  • •Designed For Long, Comfortable Seating In Any Environment
  • •Quick And Easy Set Up And Folds Down For Compact Storage
  • •Side Pouch Storage Holds Accessories Like Cell Phones, Bottles, Or Remotes
  • •Folding Side Table With Built-In Cup Holder For Easy Food And Drink Accessibility
  • •Frame Is Designed With Lightweight Yet Sturdy 1-5/8 Inch Aluminum Tubing
  • •UV-Resistant Polyester Fabric Prevents Color Fading
  • •Weight Capacity: 300 Pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.