
FURNITURE-EXTERIOR RV
Mfr # 49580
Zoro # G414775751
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Width
43.7 in
Height
21.7 in
Type
Director
Weight Capacity
300 Pound
Folding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49580
Zoro #
G414775751
UPC #
88805495801
Country of Origin
China
Dimensions
Width
43.7 in
Height
21.7 in
Details
Type
Director
Weight Capacity
300 Pound
Folding
Yes
Headrest
Without Headrest
Description
Director Chair, 37 Inch Height x 43.3 Inch Width x 21.25 Inch Depth When Open/ 37 Inch Height x 5.51 Inch Width x 21.25 Inch Depth When Folded, 300 Pound Weight Capacity, Foldable, Black, Steel Tubing With Polyester Fabric, Without Headrest, With 14 Inch Depth x 9.8 Inch Width x 5.5 Inch Height Cooler Bag/ Side Tray
- •Designed For Long, Comfortable Seating In Any Environment
- •Quick And Easy Set Up And Folds Down For Compact Storage
- •Built-In Insulated Cooler Stores Up To 12 Cans
- •Folding Side Table With Built-In Cup Holder For Easy Food And Drink Accessibility
- •Frame Is Designed With Lightweight Yet Sturdy 1-5/8 Inch Aluminum Tubing
- •UV-Resistant 600D Polyester Fabric Prevents Color Fading And Is Easy To Clean
- •Weight Capacity: 300 Pound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.