
FURNITURE-EXTERIOR RV
Mfr # 52285H
Zoro # G514775798
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Width
34.37 in
Height
37-1/2 in
Material
Steel Frame With Polyester Fabric
Color
Camouflage
Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52285H
Zoro #
G514775798
UPC #
880268192491
Country of Origin
China
Dimensions
Width
34.37 in
Height
37-1/2 in
Details
Material
Steel Frame With Polyester Fabric
Color
Camouflage
Type
Bucket
With Cup Holder
Yes
Headrest
Without Headrest
Weight Capacity
300 Pound
Folding
Yes
Description
Bucket Chair, 24-1/2 Inch Depth x 34-3/8 Inch Width x 37-1/2 Inch Height Open/ 11-1/2 Inch Depth x 11 Inch Width x 42 Inch Height Folded, 300 Pound Weight Capacity, Foldable, Camoflauge, 3/4 Inch Steel Tubing With Polyester Padding/ Polyester Fabric, Without Headrest, With Carry Bag
- •Comfortable Padding And Backrest
- •300 Pound Capacity
- •Features Convenient Built-In Carrying Bag With Shoulder Strap
- •Quick And Easy To Set Up
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.