Zoro Homepage

Mushroom Entry Knobs Polished Brass Metal with 3 Grade Right Hande

  • Mfr # 5002043

  • Zoro # G716330146


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002043
Zoro #
G716330146
UPC #
-
Country of Origin
China

Description

Features Featuring a Faultless meets or exceeds grade 3 standards for residential use This lock features a radius latch with an adjustable backset Specifications Country of Origin: Taiwan Style: Mushroom Finish: Polished Brass Material: Metal Grade: 3 Grade Door Direction: Right Handed Maximum Door Thickness: 1-3/4 inch in. Number of Keys Included: 2 Minimum Door Thickness: 1-3/8 inch in. Lockset Type: Keyed Commercial or Residential: Residential Knob Style: Full Ball Backset Dimension: 2-3/8 to 2-3/4 in. Indoor or Outdoor: Outdoor Weight: 1.14 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.