Shop FAULTLESS

Fancy Mushroom Entry Knob with Single Cylinder Deadbolt Satin Nickel Metal 3 Grade Right Handed

  • Mfr # 5002042

  • Zoro # G616330147


product price:  $43.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5002042
Zoro #
G616330147
UPC #
-
Country of Origin
China

Description

Fancy Mushroom Entry Knob with Single Cylinder Deadbolt Satin Nickel Metal 3 Grade Right Handed Specifications Finish: Satin Nickel Style: Fancy Mushroom Country of Origin: Taiwan Material: Metal Grade: 3 Grade Door Direction: Right Handed Lockset Type: Keyed Maximum Door Thickness: 1-3/4 in. Commercial or Residential: Residential Knob Style: Knob Indoor or Outdoor: Outdoor Minimum Door Thickness: 1-3/8 in. Number of Keys Included: 3 Backset Dimension: 2-3/8 to 2-3/4 in. Weight: 2.18 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.